Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Deep Hand Socket 12-Point
- Mfr # 336310
- Zoro # G523582080
product price:Â
$
4.19
/ea
Sold in multiples of 2 for
$8.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336310
- Zoro #
- G523582080
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 10mm 3/8 Inch Drive 12-Point Chrome Finish Durable Steel - 336310 Deep Hand Socket This 10mm deep hand socket is built for consistent fit and repeatable fastening work with a 3/8 inch drive. The 12-point configuration helps engage fasteners securely, while the deep length supports access where additional reach is needed. Made from Chromium-vanadium steel alloy, it balances strength and durability with anti-corrosive properties. A chrome polished finish adds further corrosion resistance and makes the tool easier to wipe clean after use. Key Benefits 10mm deep socket with 12-point design for secure fastener engagement. 3/8 inch drive size works with common ratchets and drive tools. 63mm overall length provides reach without sacrificing control or stability. Chromium-vanadium steel alloy construction supports high strength and durability. Chrome polished finish resists corrosion and maintains a professional appearance. Stamped size markings provide quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. With durable materials, clear size identification, and a corrosion-resistant finish, it fits well in professional hand tool sets that prioritize reliability, standard compliance, and long-term service in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.