Shop All Flame Resistant & Arc Flash Shirts
Workrite
Flame Resistant Collared Shirt, Black, Nomex(R), 40"
Mfr # FSF6BK 4000
Zoro # G7797343
Free Shipping & Returns
$124.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Fabric Weight 4.5 oz
- ATPV Rating 4.1 cal/sq cm
- Fits Chest Size 40-1/4 in
- Features Autoclaved with Workrite Uniform's Perfectpress(R), Hidden Front Snap Closure and Hook and Loop Pocket Closures, Pencil Slot, Sewn-in Military Creases, Western-Style Yoke
Product Information
- Brand Workrite
- MFR # FSF6BK 4000
- Zoro # G7797343
- UPC # 883392449882
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 40" |
Fits Chest Size | 40-1/4 in |
Sleeve Length | Short |
Sleeve Length Type | Short |
Maximum Chest Size | 40 1/4 in |
Details
Description
ATPV Rating 4.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Black, Fabric Weight 4.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Hidden Front Snap Closure and Hook and Loop Pocket Closures, Pencil Slot, Sewn-in Military Creases, Western-Style Yoke, Closure Type Snap, Gender Men's, Flame-Resistant Collared Shirt, Material Trade Name 2 Percent Other Fiber, 5 Percent Kevlar Aramid, 93 Percent Nomex(R) Aramid, Maximum Chest Size 40 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector Kit, VOC, 1 ppm (G02-B010-000)
- MECHANIX WEAR Mechanics Gloves, M, Black/Yellow, Spandex (CG40-75-009)
- PROPPER Mens Tactical Shorts, Olive, Size M (F526138330M)
- CONDOR Disposable Lab Coat, Basic SMS, White, XL (31TV03)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (FRS160-KHI MED REG)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, L/XL (6626-N)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set L (FRTC4A-L)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, L (FRS160-GRY LRG REG)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Banwear Cotton, 2XL (6626-B)
- Workrite Arc Flash and Flame Resistant Clothing