Mechanix Wear

Mechanics Gloves, M, Black/Yellow, Spandex


product price: $38.55
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Brown
  • Cuff Style Hook-and-Loop
  • Glove Length 8 1/2 in
  • Application General Purpose
  • Palm Construction Single Layer
See all product information

Product Information

Dimensions

Glove Size 9
Glove Length 8 1/2 in
Size- Numeric 9
Size- Alpha M

Details

Item Mechanics Gloves
Color Black/Brown
Cuff Style Hook-and-Loop
Application General Purpose
Palm Construction Single Layer
Back Material Spandex
Finger Coverage Full Finger
Insulated No
Standards CE 2132
Palm Material Pigskin
Finger Style Full Finger
Closure Type hook-and-loop
Stitching Material Nylon
Lining Tricot
Thumb Style Reinforced
Cuff Adjustable Wrist
ANSI/ISEA Abrasion Level Not Tested
Includes Double Palm No
Low-Profile Impact Protection No
Knuckle Protection Material TPR
Series CG40-75
EN 388 Impact Rated No
Glove Safety Features Thermoplastic Rubber (TPR) closure creates a secure fit. Stretch Spandex material conforms to the back of the hand. Leather reinforced thumb and index finger provide added durability. Multi-zone palm padding absorbs impact and vibration. Leather reinforced fingertips deliver extreme abrasion resistance.
Glove Hand Style Left and Right
EN 388 Rating 2132
Glove Construction Cut and Sewn
Includes ID Panel No
Impact Glove Type Not Rated
Includes Padded Palm Yes
Thumb Sweat Wipe No
Water Resistant No
Reflective Backing No
Brand and Series Mechanix Wear CG40-75
ANSI/ISEA Puncture Level 2
Includes Keypad Nib No
Palm Style Padded
ANSI/ISEA Puncture Force 60 N
Reinforcement Coverage Reinforced Index Finger, Reinforced Thumb
Touchscreen Compatible No
Latex-Free No
Impact Protection Coverage Knuckles
Windproof No
Rope Channel Reinforcement No
Glove Features Padded Knuckles, Padded Palm, Reinforced Thumb Crotch
Includes Pinch Point Protection No
Glove Materials Leather/Spandex(R)/TPR
Anti-Static No
Silicone-Free No
Cut-Resistance Coverage Palm Side
Includes Pull Strap Yes
Includes Heat Pack Pocket No
Includes Red Palm No
Touchscreen Nib No
High-Visibility No
Oil-Resistant No
Minimum Temperature Not Rated
Glove Back Color Black/Brown
Includes Reinforced Thumb Crotch Yes

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Spandex(R), Glove Back Color Black/Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE 2132, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.