Workrite

Flame Resistant Collared Shirt, Black, Nomex(R), 44"


product price: $124.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 44"
  • Color Black
  • Fabric Weight 4.5 oz
  • Fits Chest Size 44 in
  • ATPV Rating 4.1 cal/sq cm
See all product information

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.