Workrite

Flame Resistant Collared Shirt, Navy, Nomex(R), 46"


product price: $135.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 46"
  • Color Midnight Navy
  • Fabric Weight 4.5 oz
  • ATPV Rating 4.1 cal/sq cm
  • Fits Chest Size 46 in
See all product information

Product Information

Dimensions

Size 46"
Fits Chest Size 46 in
Sleeve Length 33 in
Maximum Chest Size 46 in
Sleeve Length Type Short

Details

Item Flame-Resistant Collared Shirt
Color Midnight Navy
Fabric Weight 4.5 oz
ATPV Rating 4.1 cal/sq cm
Features Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab
Standards NFPA 1975, UL
Arc Flash PPE Category 1
Closure Type Snap
Number of Pockets 2
Hazard Risk Category (HRC) 1
Gender Men's
Material Trade Name 2% Other Fiber, 5% Kevlar Aramid, 93% Nomex(R) Aramid
Neck Style Collar
Collar Style Lay-Flat
Pocket Location Left Chest

Description

ATPV Rating 4.1 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Midnight Navy, Fabric Weight 4.5 oz, Features Autoclaved with Workrite Uniform's Perfectpress(R), Double-Stitched Front Placket, Epaulets, Five Sewn-in Military Creases, Hidden Snaps and Decorative Melamine Buttons, Hook and Loop Pocket Closures, Pencil Slot and Badge Tab, Closure Type Snap, Gender Men's, Flame-Resistant Collared Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.