Workrite

Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ATPV Rating 8.2 cal/sq cm
  • Gender Men's
  • Arc Flash PPE Category 2
  • Fits Chest Size 43 in
  • Hazard Risk Category (HRC) 2
See all product information

Product Information

Dimensions

Size XL
Fits Chest Size 43 in
Sleeve Length Short
Sleeve Length Type Short
Maximum Chest Size 43 in

Details

Item Flame-Resistant Polo Shirt
ATPV Rating 8.2 cal/sq cm
Gender Men's
Arc Flash PPE Category 2
Hazard Risk Category (HRC) 2
Color Navy
Features Fully Finished Ribbed Collar, High-Low Hem for Additional Comfort (Back Hem Is 1 in Longer), Pockets Include Mic Clip Pockets on Both Shoulders and a Dual Pen Pocket (Left Sleeve), Tapered Hemmed Sleeves, Three-Button Front Placket with Microphone Loop at
Closure Type Buttons
Standards NFPA 1975, NFPA 2112, UL
Fabric Weight 6.7 oz
Number of Pockets 3
Pocket Location Left Sleeve, Shoulder
Material Trade Name 20% Aramid, 35% Lyocell, 45% Modacrylic
Neck Style Collar

Description

ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.7 oz, Features Fully Finished Ribbed Collar, High-Low Hem for Additional Comfort (Back Hem Is 1 in Longer), Pockets Include Mic Clip Pockets on Both Shoulders and a Dual Pen Pocket (Left Sleeve), Tapered Hemmed Sleeves, Three-Button Front Placket with Microphone Loop at, Closure Type Buttons, Gender Men's, Flame-Resistant Polo Shirt, Material Trade Name 20 Percent Aramid, 35 Percent Lyocell, 45 Percent Modacrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.