Workrite
Pants, 34 in., Black, Zipper and Button
Mfr # FP52BK 34 30
Zoro # G7788444
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 6.6 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Fits Waist Size 34 in
- Material Trade Name Nomex(R) IIIA
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button FP52MN 36 30
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button FP52MN 40 30
- WORKRITE Pants, 48 in., Navy, Zipper and Button FP52MN 48 30
- WORKRITE Pants, 44 in., Dark Navy, Zipper and Button FP50MN
- WORKRITE Pants, 33 in., Dark Navy, Zipper and Button FP50MN
- WORKRITE Pants, 46 in., Black, Zipper and Button FP52BK 46 34
- TRU-SPEC Tactical Shorts, 56" Sz, Waist 55" to 57" 4232
- ARIAT Relaxed Fit FR Jeans, Men's, S, 31/32 10023467
- CARHARTT Carhartt Denim Jeans, Waist 38", Inseam 34" FRB13-DNM 38 34
- ARIAT FR Carpenter Pants, Men's, L, 36/32 10017226
- ARIAT Relaxed Fit FR Jeans, Men's, XL 10023466
- Workrite Arc Flash and Flame Resistant Clothing