Workrite
Pants, 48 in., Dark Navy, Zipper and Button
Mfr # FP52MN 48 30
Zoro # G7777655
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 48 in
- Material Trade Name Nomex(R) IIIA
- Inseam 30 in
- Fabric Weight 7.5 oz
- Maximum Waist Size 48 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Danger Keep Hands Clear Label, 5inW x 3-1/2inH, Adhesive Vinyl, 5/Pack (LEQM279VSP)
- IRONLACE Paracord 550 Shoelace, 54", White, PR1 (550-54-01)
- ZORO SELECT Barricade Tape, Black/Red, 500 ft x 3 In (BTR-49-5)
- PETZL Cordex Plus Glove Tan, L (K53 LT)
- CARHARTT Pants, Blue, 36 x 32 In., 15.2 cal/cm2 (FRB13-DNM 36 32)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/30 (10012555)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- ARIAT Slim Adkins Straight Leg, Size 29" x "32 (10034625)
- Workrite Arc Flash and Flame Resistant Clothing