Shop WORLD CENTRIC

PLA Clear Cold Cups, 9 oz, Plastic, Clear, 2000PK

  • Mfr # CP-CS-9

  • Zoro # G323333509


product price:  $307.99
/pk 2000, $0.15/ea
Free Shipping & Returns

Key Features

Type
Cold Cup
Disposable Foodware Color
Clear
Disposable Foodware Capacity
9 oz
For Use With
World Centric CPLCS9F Lids
Green Certification or Other Recognition
NSF Industrial Certified Compostable, USDA Certified Biobased 99%, TUV Austria OK Industrial Certified Compostable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-CS-9
Zoro #
G323333509
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Type
Cold Cup
Disposable Foodware Color
Clear
Disposable Foodware Capacity
9 oz
For Use With
World Centric CPLCS9F Lids
Green Certification or Other Recognition
NSF Industrial Certified Compostable, USDA Certified Biobased 99%, TUV Austria OK Industrial Certified Compostable
Material
PLA Compostable Plastic Derived from Plants
Standards
BPI Certified Compostable, USDA Certified Biobased
Color
Clear
Capacity
9 oz
Basic Foodware Material
PLA Compostable Plastic Derived from Plants
Cup Type
Cold Cup

Description

World Centric compostable clear cold cups are made from PLA, a bio-based plastic made from plant sugars. Great for cafes, delis and restaurants serving cold drinks. These to-go cups are lightweight and freezer safe. PLA products are suitable for cold to warm foods, and should be stored in a cool place below 110°F and out of direct sunlight. As a certified B Corporation, World Centric is dedicated to upholding the highest standards of social and environmental responsibility, transparency, and accountability. We proudly give 25% of our profits to grassroots organizations driving global change. Choose World Centric compostable foodservice products and make a difference today!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.