Shop WORLD CENTRIC

TPLA Wrapped Cutlery, Soup Spoon, Plastic, Light Beige, 750PK

  • Mfr # SO-PS-I

  • Zoro # G923333923


product price:  $81.75
/pk 750, $0.11/ea

Key Features

Disposable Foodware Color
Light Beige
Wrapped/Unwrapped
Wrapped
Green Certification or Other Recognition
NSF Industrial Certified Compostable, USDA Certified Biobased 93%
Length
6 in
Basic Foodware Material
Talc-Injected Corn-Derived Polylactic Acid (TPLA)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SO-PS-I
Zoro #
G923333923
UPC #
-
Country of Origin
China

Dimensions

Length
6 in

Details

Disposable Foodware Color
Light Beige
Wrapped/Unwrapped
Wrapped
Cutlery Type
Soup Spoon
Green Certification or Other Recognition
NSF Industrial Certified Compostable, USDA Certified Biobased 93%
Basic Foodware Material
Talc-Injected Corn-Derived Polylactic Acid (TPLA)
Standards
NSF Industrial Certified Compostable; USDA Certified Biobased 93%
Utensils Type
Soup Spoon

Description

World Centric compostable cutlery is made from TPLA, a bio-based plastic made from plant sugars and minerals. These utensils are reusable and dishwasher safe up to 100 loads. Great for parties, picnics and takeout, these utensils are a sustainable alternative to petroleum plastic. As a certified B Corporation, World Centric is dedicated to upholding the highest standards of social and environmental responsibility, transparency, and accountability. We proudly give 25% of our profits to grassroots organizations driving global change. Choose World Centric compostable foodservice products and make a difference today!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.