
Contemporary Bohemian Geometric Reversible Recycled Plastic 3' X 5' Navy Outdoor Rug
Mfr # 6073NAVY3X5
Zoro # G613073078
product price:Â $34.35
/eaKey Features
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
60 in
Width (In.)
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6073NAVY3X5
Zoro #
G613073078
UPC #
847918133099
Country of Origin
India
Dimensions
Size
3 ft 4 in x 5 ft
Length (In.)
60 in
Width (In.)
40 in
Thickness
0.1 in
Details
Color
Navy
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Back Material
Synthetic
Water Resistant
Yes
UV Resistant
Yes
Includes
Area Rug
Description
Transform your indoor or outdoor decor with our Polypropylene Indoor/Outdoor Reversible Straw Area Rug, boasting a modern geometric bohemian design and vibrant colors. Effortless maintenance is guaranteed-just rinse with a garden hose and soapy water, and let it air dry. Versatile for both indoor and outdoor settings, this collection of area rugs is your go-to choice for enhancing Patios, RVs, camping areas, patio decks, sunrooms, playrooms, pet mats, kid's mats, during travels, picnics, casual hikes, and beach trips with contemporary charm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.