Contemporary Distressed Boxes Weather Resistant Indoor/Outdoor Runner Rug 2' x 7' Blue

  • Mfr # 4032BLUE2X7

  • Zoro # G813074196


product price:  $42.89
/ea

Key Features

Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4032BLUE2X7
Zoro #
G813074196
UPC #
847918127319
Country of Origin
Belgium

Dimensions

Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.19 in

Details

Color
Blue
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Back Material
Synthetic
UV Resistant
Yes
Water Resistant
Yes
Includes
Area Rug
Features
Stain Resistant; Water Resistant; Hose Washable
Stain Resistant
Yes

Description

Experience the perfect harmony of comfort, durability, and versatility with this expertly designed reversible rug, seamlessly blending into both indoor and outdoor environments. Meticulously crafted in Belgium with utmost precision, this rug is machine-made using 100% polypropylene, ensuring unmatched quality and enduring performance. Its dual usage feature simplifies cleaning, providing a hassle-free experience for your convenience. The captivating distressed geometric box pattern enhances the visual allure of any space, infusing it with a touch of modern elegance that elevates your decor to new heights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.