Kids Educational Learning City Life Road Area Rug 5' x 7' Green

  • Mfr # 2030GREEN5X7

  • Zoro # G813073243


product price:  $98.89
/ea

Key Features

Color
Green
Shape
Rectangular
Pattern
Graphic
Material
Nylon
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2030GREEN5X7
Zoro #
G813073243
UPC #
847918102125
Country of Origin
Egypt

Dimensions

Length (In.)
84 in
Width (In.)
59 in
Thickness
0.2 in

Details

Color
Green
Shape
Rectangular
Pattern
Graphic
Material
Nylon
Includes
Childrens Rug
Stain Resistant
Yes
Back Material
Rubber
Features
Stain Resistant

Description

Experience the comfort and durability of this Kids rug. It features a low pile height of 0. 2 inches, which makes extremely easy to spot clean and vacuum. It is expertly crafted using 100% Nylon looped fabric and latex backing. A non-skid backing eliminates the need for a rug pad and is safe for all types of floor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.