
Marble Swirl Distressed Area Rug 6 ft 6 in x 9 ft Gray
Mfr # WR200GRAY6X9
Zoro # G122734774
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Machine Washable
No
Length (In.)
108 in
Thickness
0.39 in
Backing Material
Jute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR200GRAY6X9
Zoro #
G122734774
UPC #
847918152397
Country of Origin
Türkiye
Dimensions
Length (In.)
108 in
Thickness
0.39 in
Size
6'6" x 9'
Width (In.)
79 in
Details
Color
Gray
Machine Washable
No
Backing Material
Jute
Pattern
Abstract
Shape
Rectangle
Includes
Area Rug
Item
Area Rug
Material
70% Polypropylene / 30% Polyester
Description
Create a comfortable and stylish foundation in your home with the Marble Swirl Area Rug. Its soft gray abstract pattern works beautifully with both modern and transitional decor, making it a versatile choice for living rooms, bedrooms, playrooms, or family spaces. The 0.39-inch rug is soft for family use, while the sturdy jute-backed construction resists everyday wear. This rug is OEKO-TEX Certified for a safer home and is easy to maintain-just vacuum regularly and spot clean as needed. Rotate periodically and pair with a rug pad for extra comfort and stability. Durability & Safety: Crafted from 70% Polypropylene / 30% Polyester with a sturdy jute backing, this low-pile, no-shedding rug is built for high-traffic spaces like living rooms, hallways, and entryways. Safe for kids and pets, OEKO-TEX certified, and ideal for everyday family life. Use with a rug pad to prevent shifting and protect floors. Comfort & Convenience: Expertly machine-woven for the Ideal balance of softness and durability. Easy to maintain with regular vacuuming and spot cleaning. Rotate periodically to extend life. Its versatile design complements any decor and comes in multiple sizes to fit your home seamlessly. Please note: Colors may vary slightly due to monitor settings. Minor size and pattern variations are normal due to the manufacturing process. Spot clean with a solution of mild detergent and water or clean professionally. Regular vacuuming help rugs remain attractive and serviceable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.