
Nylon Blue, 26 in W x 8.6 in L, 0.2 in Thick
Mfr # 1521BLUE13PK
Zoro # G213073195
product price:Â $51.59
/eaKey Features
Width
26 in
Material
Nylon
Length
8.6 in
Thickness
0.2 in
Pattern
Abstract
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1521BLUE13PK
Zoro #
G213073195
UPC #
847918105294
Country of Origin
Egypt
Dimensions
Width
26 in
Length
8.6 in
Thickness
0.2 in
Details
Color
Blue
Material
Nylon
Pattern
Abstract
Includes
Stair Treads
Description
Enrich your stairs with these stunning, yet practical and decorative stair treads. The interlocked geometric design adds interest and style to every step. The rubber backing provides additional safety for climbing kids and pets. At 26 inches x 8. 6 inches, These machine washable treads are ideally sized for the majority of staircases.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.