Vintage Modern Floral Gray/Yellow/Ivory Area Rug 5'x7'

  • Mfr # 2075CREAM5X7

  • Zoro # G413073902


product price:  $69.19
/ea

Key Features

Color
Cream
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2075CREAM5X7
Zoro #
G413073902
UPC #
847918114609
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.31 in

Details

Color
Cream
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
UV Resistant
Yes
Water Resistant
Yes
Features
Stain Resistant
Back Material
Jute
Includes
Area Rug

Description

Invigorate your living area with this soft, tenacious and sleek bohemian floral rug. It is perfect for high foot traffic areas and is pet friendly. Made with polypropylene fibers and jute backing; this rug is strikingly easy to maintain clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.