
45 Degree Female Pipe Elbow Stainless Steel
Mfr # 5505X04X04SS
Zoro # G100452164
product price:Â $24.39
/eaKey Features
Material
Stainless Steel
Fitting Thread Size 1
1/4-18
Fitting Thread Size 2
1/4-18
Hex Size
0.75
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5505X04X04SS
Zoro #
G100452164
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1/4-18
Fitting Thread Size 2
1/4-18
Hex Size
0.75
Hex Size (mm)
19.05
Details
Material
Stainless Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
0.1149
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 1 Connection Type
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.