90 Durometer Buna O Ring - Viton Brown
- Mfr # 7629X04V
- Zoro # G203656285
product price:Â
$
0.55
/ea
Sold in multiples of 18 for
$9.90
Key Features
Material
Steel
Weight
0.0002
Adapter Type
Seals, Gaskets & Accessories/O-Rings
Body Material
Buna-N Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7629X04V
- Zoro #
- G203656285
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Weight
- 0.0002
- Adapter Type
- Seals, Gaskets & Accessories/O-Rings
- Body Material
- Buna-N Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.