Zoro Homepage

Bonded Seal British

  • Mfr # 9900X20

  • Zoro # G603655178


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Hex Size
2.063
Material
Steel
Thickness
0.118
Inside Diameter
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9900X20
Zoro #
G603655178
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2.063
Thickness
0.118
Inside Diameter
1.7
Thickness (mm)
2.997
Hex Size (mm)
52.4002

Details

Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Material
Steel
Body Material
Buna-N Rubber
Adapter Type
Seals, Gaskets & Accessories/O-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.