Zoro Homepage

DIN Plug - Male British Standard Pipe Parallel

  • Mfr # 7240X08G

  • Zoro # G003656232


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Hex Size
0.394
Material
Steel
Fitting Thread Size 1
G 1/2A
Fitting Thread Type 1
BSPP
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240X08G
Zoro #
G003656232
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.394
Fitting Thread Size 1
G 1/2A
Overall Length
0.748
Hex Size (mm)
10.0076
Overall Length (mm)
18.9992

Details

Material
Steel
Fitting Thread Type 1
BSPP
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Weight
0.0955
End 1 Connection Type
Male
Adapter Type
Plugs
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.