
DIN Plug - Male British Standard Pipe Parallel
Mfr # 7240X20G
Zoro # G903656202
product price: $7.35
/eaKey Features
Hex Size
0.866
Overall Length
0.886
Fitting Thread Type 1
BSPP
Fitting Thread Size 1
G1 1/4A
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7240X20G
Zoro #
G903656202
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.866
Overall Length
0.886
Fitting Thread Size 1
G1 1/4A
Overall Length (mm)
22.5044
Hex Size (mm)
21.9964
Details
Fitting Thread Type 1
BSPP
Material
Steel
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Weight
0.444
Body Material
Steel
Adapter Type
Plugs
End 1 Connection Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.