Female JIC Swivel to Female British Standard Pipe Parallel Straight Adapter
- Mfr # 7023X12X12
- Zoro # G103653490
product price:Â
$
19.99
/ea
Key Features
Fitting Thread Type 2
BSPP
Overall Length
1.18
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Size 2
3/4-14
Fitting Thread Size 1
1-1/16-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7023X12X12
- Zoro #
- G103653490
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1.18
- Fitting Thread Size 2
- 3/4-14
- Fitting Thread Size 1
- 1-1/16-12
- Hex Size
- 1.25
- Hex Size (mm)
- 31.75
- Overall Length (mm)
- 29.972
Details
- Fitting Thread Type 2
- BSPP
- Standards
- International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Fitting Thread Type 1
- JIC 37 Degrees Flare Swivel
- Material
- Steel
- End 2 Connection Type
- Female
- Body Material
- Steel
- End 1 Hex (Metric)
- 32.004
- End 1 Connection Type
- Female
- Adapter Type
- Elbow and Straights
- End 1 Hex
- 1.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.