Shop WORLD WIDE FITTINGS

Female O-Ring Boss to Male Pipe Straight Adapter

  • Mfr # 3239X06X04
  • Zoro # G903654314

product price: 
$
3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Fitting Thread Type 1
SAE
Material
Steel
Hex Size
0.875
Fitting Thread Size 2
1/4-18
Overall Length
1.59
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3239X06X04
Zoro #
G903654314
UPC #
-
Country of Origin
China
Fitting Thread Type 1
SAE
Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.1251
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Female

Dimensions

Hex Size
0.875
Fitting Thread Size 2
1/4-18
Overall Length
1.59
Fitting Thread Size 1
9/16-18
Hex Size (mm)
22.225
Overall Length (mm)
40.386

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.