Shop WORLD WIDE FITTINGS
See all product information
Female Pipe to Female Pipe to Female Pipe Tee
Mfr # F3709X16X16X16
Zoro # G803654858
product price:Â $23.95
/eaKey Features
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Hex Size
1.63
Material
Steel
Fitting Thread Size 1
1-11-1/2
Fitting Thread Type 1
NPT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F3709X16X16X16
Zoro #
G803654858
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.63
Fitting Thread Size 1
1-11-1/2
Fitting Thread Size 2
1-11-1/2
Hex Size (mm)
41.402
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Weight
1.214
Adapter Type
Tee Adapters
End 3 Style
NPT
End 3 Connection Type
Female
End 1 Connection Type
Female
Body Material
Steel
End 3 Thread
1-11-1/2
End 2 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.