Female Pipe to Male Pipe Expander

  • Mfr # 3209X08X04

  • Zoro # G703653494


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Overall Length
1.68
Material
Steel
Fitting Thread Type 1
NPT
Fitting Thread Size 1
1/2-14
Hex Size
1.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3209X08X04
Zoro #
G703653494
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.68
Fitting Thread Size 1
1/2-14
Hex Size
1.125
Fitting Thread Size 2
1/4-18
Overall Length (mm)
42.672
Hex Size (mm)
28.575

Details

Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Weight
0.24
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
End 2 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.