Zoro Homepage

Flange Head Plug Code 62

  • Mfr # 1824X16

  • Zoro # G003656423


product price: $10.15
/ea

Key Features

Fitting Connection Type
Four bolt flange connections
Flange Code
Code 62
Material
Steel
Standards
SAE J518 specifications
Length
0.374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1824X16
Zoro #
G003656423
UPC #
-
Country of Origin
China

Dimensions

Length
0.374
Overall Length
0.812
End 2 Inner Diameter
1.56
End 1 Inner Diameter
1.875

Details

Fitting Connection Type
Four bolt flange connections
Flange Code
Code 62
Material
Steel
Standards
SAE J518 specifications
Adapter Type
Flange Cap
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.