
Flareless Bite Type Ferrule - Style B
Mfr # 7165X05
Zoro # G003654986
product price: $0.80
/eaSold in multiples of 12 for $9.60
Key Features
Overall Length
0.336
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7165X05
Zoro #
G003654986
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.336
Overall Length (mm)
8.53439999999999
Details
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Weight
0.0034
Adapter Type
Compression Ferrules
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.