
Flareless Compression to Flareless Compression to Female Pipe Tee
Mfr # 7655X12X12X12
Zoro # G203654076
product price: $34.39
/eaKey Features
Fitting Size
0.906
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Size 2
1-1/16-12
Fitting Thread Type 2
Flareless Bite Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7655X12X12X12
Zoro #
G203654076
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
0.906
Fitting Thread Size 2
1-1/16-12
Hex Size
1.313
Fitting Thread Size 1
1-1/16-12
Details
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Type 2
Flareless Bite Type
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Weight
1.1
End 3 Thread
3/4-14
Body Material
Steel
Adapter Type
Compression Tees
End 3 Style
NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.