Flareless Compression to Male O-Ring Boss Adjustable 90 Degree Elbow

  • Mfr # 7515X08X12

  • Zoro # G403655910


product price:  $16.35
/ea

Key Features

Fitting Thread Size 1
3/4-16
Hex Size
1.063
Fitting Thread Type 2
SAE Adjustable
Material
Steel
Use With
Compatible with SAE Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7515X08X12
Zoro #
G403655910
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/4-16
Hex Size
1.063
Fitting Thread Size 2
1-1/16-12

Details

Fitting Thread Type 2
SAE Adjustable
Material
Steel
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Weight
0.63
Adapter Type
Compression Elbow & Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.