
Flareless Compression to Male O-Ring Boss Straight
Mfr # 7315X08X06
Zoro # G103654329
product price:Â $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Fitting Thread Type 1
Flareless Bite Type
Hex Size
0.813
Fitting Thread Size 2
9/16-18
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Use With
Compatible with SAE Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7315X08X06
Zoro #
G103654329
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.813
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
3/4-16
Overall Length
1.34
Overall Length (mm)
34.036
Details
Fitting Thread Type 1
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Use With
Compatible with SAE Fittings
Material
Steel
Fitting Thread Type 2
SAE
Weight
0.17
Body Material
Steel
Adapter Type
Compression Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.