Shop WORLD WIDE FITTINGS
See all product information
Create Account
Flareless Male Branch Tee Stainless Steel
- Mfr # C2601X06X06X04SS
- Zoro # G000452301
product price:Â
$
32.79
/ea
Key Features
Fitting Size
0.281
Fitting Thread Size 2
9/16-18
Fitting Thread Type 2
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
0.563
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2601X06X06X04SS
- Zoro #
- G000452301
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 2
- Flareless Bite Type
- Standards
- Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 1
- Flareless Bite Type
- Material
- Stainless Steel
- Use With
- Compatible with SAE Fittings
- End 3 Thread
- 1/4-18
- Adapter Type
- Compression Tees
- End 3 Style
- NPT
- Body Material
- Stainless Steel
Dimensions
- Fitting Size
- 0.281
- Fitting Thread Size 2
- 9/16-18
- Hex Size
- 0.563
- Fitting Thread Size 1
- 9/16-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.