Hose Barb to Male O-Ring Boss Adjustable Straight

  • Mfr # 4604X16X16

  • Zoro # G303655096


product price:  $9.85
/ea

Key Features

Hex Size
1.5
Fitting Thread Type 1
Hose Barb
Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Overall Length
2.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4604X16X16
Zoro #
G303655096
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.5
Overall Length
2.62
Fitting Thread Size 1
1-5/16-12
Hex Size (mm)
38.1
Overall Length (mm)
66.548

Details

Fitting Thread Type 1
Hose Barb
Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 2
SAE
Weight
0.46
End 2 Connection Type
Male Adjustable
Adapter Type
Hose Fittings / Hose Ends
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.