Hose Barb to Male O-Ring Boss Adjustable Straight

  • Mfr # 4604X20X24

  • Zoro # G203655332


product price:  $25.99
/ea

Key Features

Fitting Thread Type 2
SAE
Fitting Thread Type 1
Hose Barb
Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Size 1
1-7/8-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4604X20X24
Zoro #
G203655332
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-7/8-12
Overall Length
2.77
Hex Size
2.125
Overall Length (mm)
70.358
Hex Size (mm)
53.975

Details

Fitting Thread Type 2
SAE
Fitting Thread Type 1
Hose Barb
Material
Steel
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Adapter Type
Hose Fittings / Hose Ends
Body Material
Steel
End 2 Connection Type
Male Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.