Shop WORLD WIDE FITTINGS

Hose Barb to Male Pipe Straight Hose Connector

  • Mfr # 4404X08X04
  • Zoro # G003656133

product price: 
$
4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Fitting Thread Size 1
1/4-18
Material
Steel
Overall Length
2.35
Fitting Thread Type 1
Hose Barb
Fitting Thread Type 2
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4404X08X04
Zoro #
G003656133
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 1
Hose Barb
Fitting Thread Type 2
NPT
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Weight
0.1096
Body Material
Steel
Adapter Type
Hose Fittings / Hose Ends
End 2 Connection Type
Male

Dimensions

Fitting Thread Size 1
1/4-18
Overall Length
2.35
Hex Size
0.75
Overall Length (mm)
59.69
Hex Size (mm)
19.05

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.