
JIC Braze Elbow Barstock
Mfr # 0500X08X08
Zoro # G203654045
product price:Â $6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Hex Size
0.812
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Size 1
3/4-16
Overall Length
1.656
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0500X08X08
Zoro #
G203654045
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.812
Fitting Thread Size 1
3/4-16
Overall Length
1.656
Overall Length (mm)
42.0624
Hex Size (mm)
20.6248
Details
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Material
Steel
Weight
0.192
Adapter Type
Elbow and Straights
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.