JIC Male to Male Pipe Connector Stainless Steel

  • Mfr # 2404X06X04SS
  • Zoro # G500452221
product price: 
$
9.99
/ea

Key Features

Hex Size
0.625
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overall Length
1.43
Fitting Thread Size 2
1/4-18
Fitting Thread Type 2
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2404X06X04SS
Zoro #
G500452221
UPC #
-
Country of Origin
China
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Weight
0.062
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Stainless Steel
End 2 Connection Type
Male

Dimensions

Hex Size
0.625
Overall Length
1.43
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
9/16-18
Overall Length (mm)
36.322
Hex Size (mm)
15.875

Ratings & reviews