JIC Reducer/Expander Stainless Steel

  • Mfr # 2406X12X08SS

  • Zoro # G700452526


product price: $32.69
/ea

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 1
1-1/16-12
Fitting Thread Type 2
JIC 37 Degrees Flare
Overall Length
1.563
Hex Size
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2406X12X08SS
Zoro #
G700452526
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-1/16-12
Overall Length
1.563
Hex Size
1.25
Fitting Thread Size 2
3/4-16
Hex Size (mm)
31.75
Overall Length (mm)
39.7002

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.22
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Female
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.