
JIC to O-Ring Boss Stainless Steel
Mfr # 6400X08X12SS
Zoro # G400452277
product price:Â $24.49
/eaKey Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Hex Size
1.25
Fitting Thread Type 2
SAE
Fitting Thread Size 2
1-1/16-12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6400X08X12SS
Zoro #
G400452277
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.25
Fitting Thread Size 2
1-1/16-12
Overall Length
1.76
Fitting Thread Size 1
3/4-16
Hex Size (mm)
31.75
Overall Length (mm)
44.704
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
SAE
Material
Stainless Steel
Weight
0.32
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Male
Body Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.