JIC Tube Nut Stainless Steel

  • Mfr # 318X05SS

  • Zoro # G200452323


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Hex Size
0.625
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 1
1/2-20
Overall Length
0.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
318X05SS
Zoro #
G200452323
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.625
Fitting Thread Size 1
1/2-20
Overall Length
0.68
Hex Size (mm)
15.875
Overall Length (mm)
17.272

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.0312
Adapter Type
Caps & Nuts
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.