JIC Tube Nut Stainless Steel

  • Mfr # 318X24SS

  • Zoro # G100452027


product price:  $82.15
/ea
Free Shipping & Returns

Key Features

Fitting Thread Size 1
1-7/8-12
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Overall Length
1.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318X24SS
Zoro #
G100452027
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-7/8-12
Overall Length
1.42
Hex Size
2.25
Hex Size (mm)
57.15
Overall Length (mm)
36.068

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Adapter Type
Caps & Nuts
Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.