JIC Tube Nut Stainless Steel

  • Mfr # 318X32SS

  • Zoro # G100452102


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
1.75
Material
Stainless Steel
Fitting Thread Size 1
2-1/2-12
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318X32SS
Zoro #
G100452102
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.75
Fitting Thread Size 1
2-1/2-12
Hex Size
2.875
Hex Size (mm)
73.025
Overall Length (mm)
44.45

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Weight
1.24
Body Material
Stainless Steel
Adapter Type
Caps & Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.