Shop WORLD WIDE FITTINGS

Male Flat Face O-Ring Bulkhead to Braze-On Bore Straight

  • Mfr # 4324X16X16
  • Zoro # G703654118

product price: 
$
14.15
/ea

Key Features

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Hex Size
1.75
Fitting Thread Size 1
1-7/16-12
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4324X16X16
Zoro #
G703654118
UPC #
-
Country of Origin
United States
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Standards
Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
Fitting Thread Type 2
Braze-On Bore
Material
Steel
Weight
0.894
End Style
ORFS
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights

Dimensions

Hex Size
1.75
Fitting Thread Size 1
1-7/16-12
Length
1.937
Overall Length
2.488
Overall Length (mm)
63.1952
Hex Size (mm)
44.45

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.