
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring 45 Degree Union Elbow
Mfr # 4375X04X04
Zoro # G003655471
product price:Â $4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Hex Size
0.56
Fitting Thread Type 2
ORFS
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4375X04X04
Zoro #
G003655471
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.56
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
9/16-18
Hex Size (mm)
14.224
Details
Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
ORFS
Material
Steel
Fitting Thread Type 1
ORFS
Weight
0.1375
Body Material
Steel
End Style
ORFS
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.