Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring 45 Degree Union Elbow - With Locknut
- Mfr # 4375X08X08LN
- Zoro # G603655734
product price:Â
$
7.79
/ea
Key Features
Fitting Gender
Male
Hex Size
0.75
Fitting Thread Type 2
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4375X08X08LN
- Zoro #
- G603655734
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Fitting Thread Type 2
- ORFS
- Material
- Steel
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Fitting Thread Type 1
- ORFS
- Weight
- 0.364
- End 2 Connection Type
- Male
- End 1 Hex (Metric)
- 28.702
- Body Material
- Steel
- End 1 Hex
- 1.13
- Adapter Type
- Elbow and Straights
- End 1 Connection Type
- Male
- End Style
- ORFS
Dimensions
- Hex Size
- 0.75
- Fitting Thread Size 1
- 13/16-16
- Fitting Thread Size 2
- 13/16-16
- Hex Size (mm)
- 19.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.