Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90 Degree Elbow

  • Mfr # 4506X04X04

  • Zoro # G903654673


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Fitting Gender
Male
Material
Steel
Fitting Thread Type 2
ORFS
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4506X04X04
Zoro #
G903654673
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
9/16-18
Hex Size
0.56
Hex Size (mm)
14.224

Details

Fitting Gender
Male
Material
Steel
Fitting Thread Type 2
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Weight
0.1236
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Female Swivel
Adapter Type
Elbow and Straights
End Style
ORFS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.