Male Flat Face O-Ring to Male O-Ring Boss 45 Degree Elbow

  • Mfr # 4365X04X06

  • Zoro # G903654802


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Fitting Gender
Male
Hex Size
0.67
Fitting Thread Size 1
9/16-18
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4365X04X06
Zoro #
G903654802
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.67
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
9/16-18
Hex Size (mm)
17.018

Details

Fitting Gender
Male
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Fitting Thread Type 2
SAE
Weight
0.1748
End Style
ORFS
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.