Shop WORLD WIDE FITTINGS

Male JIC to Male O-Ring Boss Straight

  • Mfr # 5315X12X08

  • Zoro # G003656379


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Fitting Thread Size 1
1-1/16-12
Fitting Thread Size 2
3/4-16
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5315X12X08
Zoro #
G003656379
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-1/16-12
Fitting Thread Size 2
3/4-16
Overall Length
1.94
Hex Size
1.125
Hex Size (mm)
28.575
Overall Length (mm)
49.276

Details

Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 2
SAE
Weight
0.28
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
Body Material
Steel
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.