Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Male JIC to Male Pipe 45° Elbow
Mfr # F5355X06X04
Zoro # G803655589
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Fitting Thread Size 2 1/4-18
- Hex Size 0.563
Product Information
- Brand World Wide Fittings
- MFR # F5355X06X04
- Zoro # G803655589
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 2 | 1/4-18 |
Hex Size | 0.563 |
Fitting Thread Size 1 | 9/16-18 |
Hex Size (mm) | 14.3002 |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Nylon Tubing 5/16" OD x 0.232" ID x 100' Blue (CO NC0540-100B)
- SMC Filter Element, 10 Microns, 20 SCFM, PK10 (ZFC-EL-3)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-801)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X08X08)
- WORLD WIDE FITTINGS Male JIC Plug (5229X16)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X08X08)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel 90° Elbow (9406X20X20)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X08)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X10)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X16X12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs