Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female Pipe Swivel Straight

  • Mfr # 9315X12X06
  • Zoro # G003654399

product price: 
$
9.55
/ea

Key Features

Overall Length
1.41
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 1
1-1/16-12
Hex Size
1.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9315X12X06
Zoro #
G003654399
UPC #
-
Country of Origin
China
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Material
Steel
Weight
0.27
Adapter Type
Elbow and Straights
End 1 Hex
0.875
End 1 Hex (Metric)
22.225
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Female

Dimensions

Overall Length
1.41
Fitting Thread Size 1
1-1/16-12
Hex Size
1.25
Fitting Thread Size 2
3/8-18
Length
1.62
Overall Length (mm)
35.814
Hex Size (mm)
31.75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.