Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Female JIC Swivel Straight

  • Mfr # 9316X32X32
  • Zoro # G303654600

product price: 
$
65.75
/ea

Key Features

Hex Size
2.75
Fitting Thread Type 1
SAE
Length
3.07
Fitting Thread Size 1
2-1/2-12
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9316X32X32
Zoro #
G303654600
UPC #
-
Country of Origin
China
Fitting Thread Type 1
SAE
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
2.1547
End 1 Connection Type
Male
End 1 Hex (Metric)
73.025
End 2 Connection Type
Female
End 1 Hex
2.875
Adapter Type
Elbow and Straights
Body Material
Steel

Dimensions

Hex Size
2.75
Length
3.07
Fitting Thread Size 1
2-1/2-12
Overall Length
2.18
Fitting Thread Size 2
2-1/2-12
Overall Length (mm)
55.372
Hex Size (mm)
69.85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.